Overview
Mfr description
LM406080NUUAJ METRIC/LINEAR BUSHING/ADJ
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter60 mm
- Overall Length80 mm
- SeriesLM
- Manufacturer Upc Number4549557037511
- UPC_NO4549557037511
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data