Motion
LM5080100N
Open Linear Bushing - LM Series, 50 mm Shaft Diameter, 80 mm Outside Diameter, 100 mm Overall Length, Open
MI ITEM #07060814
MFR #LM5080100N
List Price$380.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LM Series, 50 mm Shaft Diameter, 80 mm Outside Diameter, 100 mm Overall Length, Open
MI ITEM #07060814
MFR #LM5080100N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$380.39/each for your price

Overview

Mfr description
LM5080100N METRIC/LINEAR BUSH/STD

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    80 mm
  • Overall Length
    100 mm
  • Closure Type
    Open
  • Overall Width
    100 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557037597
  • UPC_NO
    4549557037597

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text