Overview
Mfr description
LM5080100NUUAJ METRIC/LINEAR
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter80 mm
- Overall Length100 mm
- SeriesLM
- Manufacturer Upc Number4549557037634
- UPC_NO4549557037634
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data