Overview
Mfr description
LM5080100UUAJ METRIC/LINEAR BUSHING/ADJ
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter80 mm
- Overall Length100 mm
- SeriesLM
- Manufacturer Upc Number4549557037672
- UPC_NO4549557037672
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data