Overview
Mfr description
LM6090110NOP METRIC/LINEAR BUSHING/OPEN
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Measurement StandardMetric
- Outside Diameter90 mm
- Overall Length110 mm
- Closure TypeOpen
- Overall Width110 mm
- SeriesLM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data