Overview
Mfr description
LM6090110UUAJ METRIC/LINEAR BUSHING/ADJ
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter90 mm
- Overall Length110 mm
- SeriesLM
- Manufacturer Upc Number4549557037757
- UPC_NO4549557037757
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data