Motion
LM61219NAJ
Adjustable Linear Bushing - LM Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 19 mm Overall Length
MI ITEM #07060833
MFR #LM61219NAJ
Price$68.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LM Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 19 mm Overall Length
MI ITEM #07060833
MFR #LM61219NAJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.68/each

Specifications

Dimensions

  • Outside Diameter
    12 mm
  • Overall Length
    19 mm
  • Shaft Diameter  
    6 mm

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557036415
  • Series
    LM
  • UPC_NO
    4549557036415

Overview

Mfr description
LM61219NAJ METRIC/LINEAR BUSHING/ADJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought