1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
LM61219NUUAJ
Adjustable Linear Bushing with Seal - LM Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 19 mm Overall Length
MI ITEM #
07060834
MFR #
LM61219NUUAJ
Price
$82.01
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
IKO INTERNATIONAL INC LM61219NUUAJ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
LM61219NUUAJ
Adjustable Linear Bushing with Seal - LM Series, 6 mm Shaft Diameter, 12 mm Outside Diameter, 19 mm Overall Length
MI ITEM #
07060834
MFR #
LM61219NUUAJ
Mfr description
LM61219NUUAJ METRIC/LINEAR BUSHING/ADJ
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$82
.01
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
12 mm
Overall Length
19 mm
Shaft
Diameter
6 mm
Details
Bushing Type
Ball Bushing
Manufacturer Upc Number
4549557036439
Series
LM
UPC_NO
4549557036439
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items