Motion
LM80120140
Open Linear Bushing - LM Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 140 mm Overall Length, Open
MI ITEM #07060836
MFR #LM80120140
Price$2,103.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LM Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 140 mm Overall Length, Open
MI ITEM #07060836
MFR #LM80120140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,103.20/each

Specifications

Dimensions

  • Outside Diameter
    120 mm
  • Overall Length
    140 mm
  • Overall Width
    140 mm
  • Shaft Diameter  
    80 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557037771
  • Measurement Standard
    Metric
  • Series
    LM
  • UPC_NO
    4549557037771

Overview

Mfr description
LM80120140 METRIC/LINEAR BUSH/STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought