Motion
LM80120140OP
Open Linear Bushing - LM Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 140 mm Overall Length, Open
MI ITEM #07060838
MFR #LM80120140OP
List Price$2,598.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LM Series, 80 mm Shaft Diameter, 120 mm Outside Diameter, 140 mm Overall Length, Open
MI ITEM #07060838
MFR #LM80120140OP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,598.78/each for your price

Overview

Mfr description
LM80120140OP METRIC/LINEAR BUSHING/OPEN

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    120 mm
  • Overall Length
    140 mm
  • Closure Type
    Open
  • Overall Width
    140 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557037795
  • UPC_NO
    4549557037795

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text