Overview
Mfr description
LM80120140UUAJ METRIC/LINEAR
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter120 mm
- Overall Length140 mm
- SeriesLM
- Manufacturer Upc Number4549557037818
- UPC_NO4549557037818
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data