Motion
LM81517NAJ
Adjustable Linear Bushing - LM Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 17 mm Overall Length
MI ITEM #07060842
MFR #LM81517NAJ
List Price$65.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LM Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 17 mm Overall Length
MI ITEM #07060842
MFR #LM81517NAJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.20/each for your price

Overview

Mfr description
LM81517NAJ METRIC/LINEAR BUSHING/ADJ

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Overall Length
    17 mm
  • Outside Diameter
    15 mm
  • Series
    LM
  • Manufacturer Upc Number
    4549557036477
  • UPC_NO
    4549557036477

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text