Overview
Mfr description
LM81517NUUAJ METRIC/LINEAR BUSHING/ADJ
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter15 mm
- Overall Length17 mm
- SeriesLM
- Manufacturer Upc Number4549557036491
- UPC_NO4549557036491
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data