Motion
LM81524N
Open Linear Bushing - LM Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, Open
Mi Item #07060844
MFR #LM81524N
Price$60.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LM Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, Open
Mi Item #07060844
MFR #LM81524N

Mfr description
LM81524N METRIC/LINEAR BUSH/STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.00/each

Specifications

Dimensions

  • Outside Diameter
    15 mm
  • Overall Length
    24 mm
  • Overall Width
    24 mm
  • Shaft Diameter  
    8 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557036521
  • Measurement Standard
    Metric
  • Series
    LM
  • UPC_NO
    4549557036521
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)