Motion
LM81524NAJ
Adjustable Linear Bushing - LM Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, 121, 139 N Load Capacity
MI ITEM #07060845
MFR #LM81524NAJ
Your Price$57.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LM Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 24 mm Overall Length, 121, 139 N Load Capacity
MI ITEM #07060845
MFR #LM81524NAJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$57.04/each(List $65.60)

Overview

Mfr description
LM81524NAJ METRIC/LINEAR BUSHING/ADJ

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    15 mm
  • Overall Length
    24 mm
  • Static Load Capacity
    255, 361 N
  • Dynamic Load Capacity
    121, 139 N
  • Series
    LM
  • Manufacturer Upc Number
    4549557036538
  • UPC_NO
    4549557036538

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text