Motion
LMB101824
Open Linear Bushing - LMB Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Width
Mi Item #07060847
MFR #LMB101824
Price$83.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LMB Series, 0.6250 in Shaft Diameter, 1.1250 in Outside Diameter, 1.5000 in Overall Width
Mi Item #07060847
MFR #LMB101824

Mfr description
LMB101824 INCH/LINEAR BUSH/STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.58/each

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Overall Width
    1.5000 in
  • Shaft Diameter  
    0.6250 in

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557038037
  • Measurement Standard
    Inch
  • Series
    LMB
  • UPC_NO
    4549557038037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)