Motion
LMB101824AJ
Adjustable Linear Bushing - LMB Series, 0.6250 in Shaft Diameter, 28.575 mm Outside Diameter, 38.100 mm Overall Width
Mi Item #07060848
MFR #LMB101824AJ
Price$96.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LMB Series, 0.6250 in Shaft Diameter, 28.575 mm Outside Diameter, 38.100 mm Overall Width
Mi Item #07060848
MFR #LMB101824AJ

Mfr description
LMB101824AJ INCH/LINEAR BUSHING/ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.15/each

Specifications

Dimensions

  • Outside Diameter
    1.1250 in
  • Overall Length
    1.5000 in
  • Shaft Diameter  
    0.6250 in

Details

  • Bushing Type
    Ball Bushing
  • Series
    LMB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)