Motion
LMB101824OP
Open Linear Bushing - LMB Series, 0.6250 in Shaft Diameter, 28.575 mm Outside Diameter, 38.100 mm Overall Width
MI ITEM #07060849
MFR #LMB101824OP
List Price$133.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LMB Series, 0.6250 in Shaft Diameter, 28.575 mm Outside Diameter, 38.100 mm Overall Width
MI ITEM #07060849
MFR #LMB101824OP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.14/each for your price

Overview

Mfr description
LMB101824OP INCH/LINEAR BUSHING/OPEN

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    28.575 mm
  • Overall Length
    1.5000 in
  • Closure Type
    Open
  • Overall Width
    38.100 mm
  • Series
    LMB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text