Motion
LME122232NUUAJ

IKO INTERNATIONAL INC
LME122232NUUAJ

Adjustable Linear Bushing with Seal - LME Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length
MI ITEM #07060853
MFR #LME122232NUUAJ
Price$78.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
LME122232NUUAJ

Adjustable Linear Bushing with Seal - LME Series, 12 mm Shaft Diameter, 22 mm Outside Diameter, 32 mm Overall Length
MI ITEM #07060853
MFR #LME122232NUUAJ

Mfr description
LME122232NUUAJ METRIC/LINEAR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.59/each

Specifications

Dimensions

  • Outside Diameter
    22 mm
  • Overall Length
    32 mm
  • Shaft Diameter  
    12 mm

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557038433
  • Series
    LME
  • UPC_NO
    4549557038433

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)