Motion
LME162636NUU
Open Linear Bushing with Seal - LME Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Open
Mi Item #07060861
MFR #LME162636NUU
Price$86.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LME Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, Open
Mi Item #07060861
MFR #LME162636NUU

Mfr description
LME162636NUU METRIC/LINEAR BUSH/STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.40/each

Specifications

Dimensions

  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Overall Width
    36 mm
  • Shaft Diameter  
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557038549
  • Measurement Standard
    Metric
  • Series
    LME
  • UPC_NO
    4549557038549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)