Motion
LME162636NUUAJ

IKO INTERNATIONAL INC
LME162636NUUAJ

Adjustable Linear Bushing with Seal - LME Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 283, 325 N Load Capacity, Sealed
MI ITEM #07060862
MFR #LME162636NUUAJ
Your Price$83.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
LME162636NUUAJ

Adjustable Linear Bushing with Seal - LME Series, 16 mm Shaft Diameter, 26 mm Outside Diameter, 36 mm Overall Length, 283, 325 N Load Capacity, Sealed
MI ITEM #07060862
MFR #LME162636NUUAJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.49/each(List $100.19)

Overview

Mfr description
LME162636NUUAJ METRIC/LINEAR

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    26 mm
  • Overall Length
    36 mm
  • Closure Type
    Sealed
  • Static Load Capacity
    514, 726 N
  • Dynamic Load Capacity
    283, 325 N
  • Series
    LME
  • Manufacturer Upc Number
    4549557038556
  • UPC_NO
    4549557038556

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text