Motion
LME203245AJ
Adjustable Linear Bushing - LME Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length
MI ITEM #07060866
MFR #LME203245AJ
List Price$160.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LME Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length
MI ITEM #07060866
MFR #LME203245AJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.72/each for your price

Overview

Mfr description
LME203245AJ METRIC/LINEAR BUSHING/ADJ

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Series
    LME
  • Manufacturer Upc Number
    4549557038624
  • UPC_NO
    4549557038624

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text