Motion
LME203245NUUOP

IKO INTERNATIONAL INC
LME203245NUUOP

Open Linear Bushing with Seal - LME Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, Open
MI ITEM #07060871
MFR #LME203245NUUOP
Your Price$123.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
LME203245NUUOP

Open Linear Bushing with Seal - LME Series, 20 mm Shaft Diameter, 32 mm Outside Diameter, 45 mm Overall Length, Open
MI ITEM #07060871
MFR #LME203245NUUOP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.37/each(List $141.88)

Overview

Mfr description
LME203245NUUOP METRIC/LINEAR

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    32 mm
  • Overall Length
    45 mm
  • Closure Type
    Open
  • Overall Width
    45 mm
  • Series
    LME
  • Manufacturer Upc Number
    4549557038686
  • UPC_NO
    4549557038686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text