Overview
Mfr description
LME254058NUUAJ METRIC/LINEAR
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter40 mm
- Overall Length58 mm
- SeriesLME
- Manufacturer Upc Number4549557038792
- UPC_NO4549557038792
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data