Motion
LME254058NUUOP

IKO INTERNATIONAL INC
LME254058NUUOP

Open Linear Bushing with Seal - LME Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, Open
Mi Item #07060880
MFR #LME254058NUUOP
Price$143.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
LME254058NUUOP

Open Linear Bushing with Seal - LME Series, 25 mm Shaft Diameter, 40 mm Outside Diameter, 58 mm Overall Length, Open
Mi Item #07060880
MFR #LME254058NUUOP

Mfr description
LME254058NUUOP METRIC/LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.66/each

Specifications

Dimensions

  • Outside Diameter
    40 mm
  • Overall Length
    58 mm
  • Overall Width
    58 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557038808
  • Measurement Standard
    Metric
  • Series
    LME
  • UPC_NO
    4549557038808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)