Motion
LME304768N
Open Linear Bushing - LME Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, Open
Mi Item #07060885
MFR #LME304768N
Price$165.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LME Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, Open
Mi Item #07060885
MFR #LME304768N

Mfr description
LME304768N METRIC/LINEAR BUSH/STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.97/each

Specifications

Dimensions

  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Overall Width
    68 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557038877
  • Measurement Standard
    Metric
  • Series
    LME
  • UPC_NO
    4549557038877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)