1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
LME304768NUUAJ
Adjustable Linear Bushing with Seal - LME Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length
MI ITEM #
07060889
MFR #
LME304768NUUAJ
Price
$277.45
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
IKO INTERNATIONAL INC LME304768NUUAJ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
LME304768NUUAJ
Adjustable Linear Bushing with Seal - LME Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length
MI ITEM #
07060889
MFR #
LME304768NUUAJ
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$277.45
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
47 mm
Overall Length
68 mm
Shaft
Diameter
30 mm
Details
Bushing Type
Ball Bushing
Manufacturer Upc Number
4549557038907
Series
LME
UPC_NO
4549557038907
Overview
Mfr description
LME304768NUUAJ METRIC/LINEAR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought