Motion
LME406280N
Open Linear Bushing - LME Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, Open
MI ITEM #07060896
MFR #LME406280N
Price$226.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LME Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, Open
MI ITEM #07060896
MFR #LME406280N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$226.80/each

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Overall Width
    80 mm
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Measurement Standard
    Metric
  • Series
    LME

Overview

Mfr description
LME406280N METRIC/LINEAR BUSH/STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought