Motion
LME406280NUUAJ

IKO INTERNATIONAL INC
LME406280NUUAJ

Adjustable Linear Bushing with Seal - LME Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, 2030, 2150 N Load Capacity, Sealed
Mi Item #07060899
MFR #LME406280NUUAJ
Price$425.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
LME406280NUUAJ

Adjustable Linear Bushing with Seal - LME Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length, 2030, 2150 N Load Capacity, Sealed
Mi Item #07060899
MFR #LME406280NUUAJ

Mfr description
LME406280NUUAJ METRIC/LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$425.65/each

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    2030, 2150 N
  • Manufacturer Upc Number
    4549557038983
  • Series
    LME
  • Static Load Capacity
    3620, 4640 N
  • UPC_NO
    4549557038983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)