Motion
LME406280UUAJ
Adjustable Linear Bushing with Seal - LME Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length
MI ITEM #07060903
MFR #LME406280UUAJ
Price$662.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing with Seal - LME Series, 40 mm Shaft Diameter, 62 mm Outside Diameter, 80 mm Overall Length
MI ITEM #07060903
MFR #LME406280UUAJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$662.36/each

Specifications

Dimensions

  • Outside Diameter
    62 mm
  • Overall Length
    80 mm
  • Shaft Diameter  
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557039027
  • Series
    LME
  • UPC_NO
    4549557039027

Overview

Mfr description
LME406280UUAJ METRIC/LINEAR BUSHING/ADJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought