Motion
LME5075100AJ
Adjustable Linear Bushing - LME Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length
Mi Item #07060906
MFR #LME5075100AJ
Price$721.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LME Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length
Mi Item #07060906
MFR #LME5075100AJ

Mfr description
LME5075100AJ METRIC/LINEAR BUSHING/ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$721.82/each

Specifications

Dimensions

  • Outside Diameter
    75 mm
  • Overall Length
    100 mm
  • Shaft Diameter  
    50 mm

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557039058
  • Series
    LME
  • UPC_NO
    4549557039058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)