Motion
LME5075100N
Open Linear Bushing - LME Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, Open
MI ITEM #07060907
MFR #LME5075100N
Price$334.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LME Series, 50 mm Shaft Diameter, 75 mm Outside Diameter, 100 mm Overall Length, Open
MI ITEM #07060907
MFR #LME5075100N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$334.56/each

Specifications

Dimensions

  • Outside Diameter
    75 mm
  • Overall Length
    100 mm
  • Overall Width
    100 mm
  • Shaft Diameter  
    50 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Measurement Standard
    Metric
  • Series
    LME

Overview

Mfr description
LME5075100N METRIC/LINEAR BUSH/STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought