Overview
Mfr description
LME5075100UUAJ METRIC/LINEAR
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter75 mm
- Overall Length100 mm
- SeriesLME
- Manufacturer Upc Number4549557039096
- UPC_NO4549557039096
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data