1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
LME51222NAJ
Adjustable Linear Bushing - LME Series, 51 mm Shaft Diameter, 12 mm Outside Diameter, 22 mm Overall Length
MI ITEM #
07060917
MFR #
LME51222NAJ
Price
$81.48
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
IKO INTERNATIONAL INC LME51222NAJ
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
LME51222NAJ
Adjustable Linear Bushing - LME Series, 51 mm Shaft Diameter, 12 mm Outside Diameter, 22 mm Overall Length
MI ITEM #
07060917
MFR #
LME51222NAJ
Mfr description
LME51222NAJ METRIC/LINEAR BUSHING/ADJ
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$81
.48
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
12 mm
Overall Length
22 mm
Shaft
Diameter
51 mm
Details
Bushing Type
Ball Bushing
Manufacturer Upc Number
4549557038297
Series
LME
UPC_NO
4549557038297
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items