Overview
Mfr description
LME51222NUUAJ METRIC/LINEAR BUSHING/ADJ
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter12 mm
- Overall Length22 mm
- SeriesLME
- Manufacturer Upc Number4549557038310
- UPC_NO4549557038310
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data