Overview
Mfr description
LME6090125NOP METRIC/LINEAR
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Measurement StandardMetric
- Outside Diameter90 mm
- Overall Length125 mm
- Closure TypeOpen
- Overall Width125 mm
- SeriesLME
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data