Motion
LME6090125NUUOP

IKO INTERNATIONAL INC
LME6090125NUUOP

Open Linear Bushing with Seal - LME Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, Open
MI ITEM #07060925
MFR #LME6090125NUUOP
List Price$980.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
LME6090125NUUOP

Open Linear Bushing with Seal - LME Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, Open
MI ITEM #07060925
MFR #LME6090125NUUOP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$980.64/each for your price

Overview

Mfr description
LME6090125NUUOP METRIC/LINEAR

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    90 mm
  • Overall Length
    125 mm
  • Closure Type
    Open
  • Overall Width
    125 mm
  • Series
    LME

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text