Motion
LME6090125OP
Open Linear Bushing - LME Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, Open
MI ITEM #07060926
MFR #LME6090125OP
Your Price$937.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing - LME Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, Open
MI ITEM #07060926
MFR #LME6090125OP

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$937.01/each(List $1,124.41)

Overview

Mfr description
LME6090125OP METRIC/LINEAR BUSHING/OPEN

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    90 mm
  • Overall Length
    125 mm
  • Closure Type
    Open
  • Overall Width
    125 mm
  • Series
    LME
  • Manufacturer Upc Number
    4549557039140
  • UPC_NO
    4549557039140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text