Motion
LME6090125UUAJ

IKO INTERNATIONAL INC
LME6090125UUAJ

Adjustable Linear Bushing with Seal - LME Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, 4760, 5040 N Load Capacity, Sealed
Mi Item #07060927
MFR #LME6090125UUAJ
Price$1,207.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
LME6090125UUAJ

Adjustable Linear Bushing with Seal - LME Series, 60 mm Shaft Diameter, 90 mm Outside Diameter, 125 mm Overall Length, 4760, 5040 N Load Capacity, Sealed
Mi Item #07060927
MFR #LME6090125UUAJ

Mfr description
LME6090125UUAJ METRIC/LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,207.91/each

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Overall Length
    125 mm
  • Shaft Diameter  
    60 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    4760, 5040 N
  • Manufacturer Upc Number
    4549557039164
  • Series
    LME
  • Static Load Capacity
    8150, 10400 N
  • UPC_NO
    4549557039164
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)