Overview
Mfr description
LME80120165UUAJ METRIC/LINEAR
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter120 mm
- Overall Length165 mm
- SeriesLME
- Manufacturer Upc Number4549557039225
- UPC_NO4549557039225
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data