Motion
LME81625NAJ
Adjustable Linear Bushing - LME Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 121, 139 N Load Capacity
Mi Item #07060934
MFR #LME81625NAJ
Price$67.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing - LME Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, 121, 139 N Load Capacity
Mi Item #07060934
MFR #LME81625NAJ

Mfr description
LME81625NAJ METRIC/LINEAR BUSHING/ADJ
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.65/each

Specifications

Dimensions

  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Shaft Diameter  
    8 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    121, 139 N
  • Manufacturer Upc Number
    4549557038341
  • Series
    LME
  • Static Load Capacity
    255, 361 N
  • UPC_NO
    4549557038341
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)