Motion
LME81625NUU
Open Linear Bushing with Seal - LME Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, Open
MI ITEM #07060935
MFR #LME81625NUU
Price$65.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Linear Bushing with Seal - LME Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length, Open
MI ITEM #07060935
MFR #LME81625NUU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.91/each

Specifications

Dimensions

  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Overall Width
    25 mm
  • Shaft Diameter  
    8 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Open
  • Manufacturer Upc Number
    4549557038358
  • Measurement Standard
    Metric
  • Series
    LME
  • UPC_NO
    4549557038358

Overview

Mfr description
LME81625NUU METRIC/LINEAR BUSH/STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought