Motion
LME81625NUUAJ
Adjustable Linear Bushing with Seal - LME Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length
Mi Item #07060936
MFR #LME81625NUUAJ
Price$81.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Linear Bushing with Seal - LME Series, 8 mm Shaft Diameter, 16 mm Outside Diameter, 25 mm Overall Length
Mi Item #07060936
MFR #LME81625NUUAJ

Mfr description
LME81625NUUAJ METRIC/LINEAR BUSHING/ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.86/each

Specifications

Dimensions

  • Outside Diameter
    16 mm
  • Overall Length
    25 mm
  • Shaft Diameter  
    8 mm

Details

  • Bushing Type
    Ball Bushing
  • Manufacturer Upc Number
    4549557038365
  • Series
    LME
  • UPC_NO
    4549557038365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)