Motion
LRT10011050
Inner Ring - 100 mm Bore, 110 mm OD
MI ITEM #07060943
MFR #LRT10011050
Price$211.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 100 mm Bore, 110 mm OD
MI ITEM #07060943
MFR #LRT10011050

Mfr description
LRT10011050 INCH/INNER RACE F/MACHINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$211.40/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Outside Diameter
    110 mm
  • Overall Width
    50.5 mm
  • Weight
    1.41 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT10011050 is an inner ring with a 100 mm bore diameter, 110 mm outside diameter, and 50.5 mm overall width, weighing 1.41 lb.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT10011050
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)