Motion
LRT101420
Inner Ring - 10 mm Bore, 14 mm OD
MI ITEM #07060944
MFR #LRT101420
List Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 10 mm Bore, 14 mm OD
MI ITEM #07060944
MFR #LRT101420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.64/each for your price

Overview

Mfr description
LRT101420 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    10 mm
  • Outside Diameter
    14 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT101420
  • Weight
    0.03 lb
  • Overall Width
    20 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT101420 is an inner ring with a 10 mm bore diameter, 14 mm outside diameter, and 20 mm overall width, weighing 0.03 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text