Motion
LRT10511550
Inner Ring - 105 mm Bore, 115 mm OD
MI ITEM #07060946
MFR #LRT10511550
List Price$361.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 105 mm Bore, 115 mm OD
MI ITEM #07060946
MFR #LRT10511550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$361.66/each for your price

Overview

Mfr description
LRT10511550 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    105 mm
  • Outside Diameter
    115 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT10511550
  • Weight
    1.48 lb
  • Overall Width
    50.5 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT10511550 is an inner ring with a 105 mm bore diameter, 115 mm outside diameter, and 50.5 mm overall width, weighing 1.48 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text