Motion
LRT12013030
Inner Ring - 120 mm Bore, 130 mm OD
MI ITEM #07060947
MFR #LRT12013030
List Price$279.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 120 mm Bore, 130 mm OD
MI ITEM #07060947
MFR #LRT12013030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$279.59/each for your price

Overview

Mfr description
LRT12013030 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    120 mm
  • Outside Diameter
    130 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT12013030
  • Weight
    0.99 lb
  • Overall Width
    30 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT12013030 is an inner ring with a 120 mm bore diameter, 130 mm outside diameter, and 30 mm overall width, weighing 0.99 lb.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text