Motion
LRT121713
Inner Ring - 12 mm Bore, 17 mm OD
MI ITEM #07060950
MFR #LRT121713
List Price$18.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 12 mm Bore, 17 mm OD
MI ITEM #07060950
MFR #LRT121713

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.99/each for your price

Overview

Mfr description
LRT121713 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    12 mm
  • Outside Diameter
    17 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT121713
  • Weight
    0.03 lb
  • Overall Width
    13 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT121713 is a needle roller bearing inner ring with a 12 mm bore diameter, 17 mm outside diameter, 13 mm overall width, and 0.03 lb weight, suitable for providing a hardened inner race in needle roller bearing setups for machinery and power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text