Motion
LRT12514060
Inner Ring - 125 mm Bore, 140 mm OD
MI ITEM #07060951
MFR #LRT12514060
Price$597.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 125 mm Bore, 140 mm OD
MI ITEM #07060951
MFR #LRT12514060

Mfr description
LRT12514060 INCH/INNER RACE F/MACHINED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.37/each

Specifications

Dimensions

  • Bore Diameter
    125 mm
  • Outside Diameter
    140 mm
  • Overall Width
    60.5 mm
  • Weight
    3.22 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT12514060 is a needle roller bearing inner ring with a 125 mm bore diameter, 140 mm outside diameter, 60.5 mm overall width, and 3.22 lb weight, designed for heavy-duty industrial applications requiring a robust and precision-machined inner race for large needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT12514060
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)