Motion
LRT13014535
Inner Ring - 130 mm Bore, 145 mm OD
MI ITEM #07060952
MFR #LRT13014535
Your Price$250.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 130 mm Bore, 145 mm OD
MI ITEM #07060952
MFR #LRT13014535

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$250.26/each(List $287.80)

Overview

Mfr description
LRT13014535 INCH/INNER RACE F/MACHINED

Specifications

  • Bore Diameter
    130 mm
  • Outside Diameter
    145 mm
  • Bore Type
    Straight
  • Series
    LRT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT13014535
  • Weight
    1.90 lb
  • Overall Width
    35 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The LRT13014535 is a needle roller bearing inner ring with a 130 mm bore diameter, 145 mm outside diameter, 35 mm overall width, and 1.90 lb weight, built for industrial machinery that demands a durable inner race for high-load needle roller bearing assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text